Zoro Homepage

Paint Crayon, Large Tip, Purple Color Family

  • Mfr # 61073

  • Zoro # G5377224


product price: $6.39
/ea

Key Features

Marking Tip Shape
Bullet
Tip Size
13 mm
Features
Plastic Twist-Up, Weather and UV-Resistant, Marking Temperature 0 Degrees To 392 Degrees F
Marking Tool Product Group
Paint Crayons
Series
Quik Stik
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61073
Zoro #
G5377224
UPC #
048615610733
Country of Origin
United States

Dimensions

Tip Size
13 mm
Tip Size Group
Large
Overall Length
6 in
Marker Size Group
Mini-Standard

Details

Color
Purple
Item
Paint Crayon
Marking Tip Shape
Bullet
Features
Plastic Twist-Up, Weather and UV-Resistant, Marking Temperature 0 Degrees To 392 Degrees F
Marking Tool Product Group
Paint Crayons
Series
Quik Stik
Dry Time
5 to 7 min
Actuation Type
Twist
Tip Protection Type
Cap
Pigment Permanence
Permanent
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
392 Degrees F
Pigment Material
Paint
Compatible Surfaces
Ceramic, Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Specialty Environment or Surface Conditions
Oily Surfaces; Rough Surfaces
Color Family
Purples
Glow-in-the-Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Housing Material
Plastic Holder

Description

Marking Crayon, Actuation Type Twist, Casing Material Plastic, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 6 in, Pigment Color Purple, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.