Zoro Homepage

Paint Crayon, Large Tip, Silver Color Family, 12 PK

  • Mfr # 80233

  • Zoro # G5377312


product price: $39.69
/pk 12, $3.31/ea

Key Features

Marking Tip Shape
Round
Tip Size
17 mm
Features
Weather and UV-Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Series
B Paintstik
Marking Tool Product Group
Paint Crayons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80233
Zoro #
G5377312
UPC #
048615802336
Country of Origin
United States

Dimensions

Tip Size
17 mm
Tip Size Group
Large
Overall Length
4 3/4 in
Marker Size Group
Standard

Details

Color
Silver
Item
Paint Crayon
Marking Tip Shape
Round
Features
Weather and UV-Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Series
B Paintstik
Marking Tool Product Group
Paint Crayons
Dry Time
12 to 24 hr
Pigment Material
Paint
Compatible Surfaces
Ceramic, Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Glow-in-the-Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Permanence
Permanent
Specialty Environment or Surface Conditions
Oily Surfaces; Rough Surfaces
Color Family
Silvers
Minimum Application Temperature
-50 Degrees F
Maximum Application Temperature
150 Degrees F
Housing Material
Wood Holder

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Silver, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.