Zoro Homepage

Paint Crayon, Large Tip, White Color Family, 12 PK

  • Mfr # 80220

  • Zoro # G2987582


product price: $20.99
/pk 12, $1.75/ea

Key Features

Marking Tip Shape
Round
Tip Size
17 mm
Series
B Paintstik
Dry Time
12 to 24 hr
Marking Tool Product Group
Paint Crayons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80220
Zoro #
G2987582
UPC #
048615802206
Country of Origin
United States

Dimensions

Tip Size
17 mm
Overall Length
4 3/4 in
Marker Size Group
Standard
Tip Size Group
Large

Details

Color
White
Item
Paint Crayon
Marking Tip Shape
Round
Series
B Paintstik
Dry Time
12 to 24 hr
Marking Tool Product Group
Paint Crayons
Features
Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Maximum Application Temperature
150 Degrees F
Glow-in-the-Dark
No
Specialty Environment or Surface Conditions
Rough Surfaces
Pigment Permanence
Permanent
Color Family
White
Compatible Surfaces
Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-50 Degrees F
Pigment Material
Paint
Housing Material
Wood Holder

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.