
Paint Crayon, Large Tip, White Color Family
Mfr # 84820
Zoro # G3320969
product price: $5.49
/eaKey Features
Color
White
Marking Tip Shape
Hex
Tip Size
19 mm
Marker Type
Permanent
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84820
Zoro #
G3320969
UPC #
048615848204
Country of Origin
United States
Dimensions
Tip Size
19 mm
Tip Size Group
Large
Marker Size Group
Standard
Overall Length
4 5/8 in
Details
Color
White
Item
Paint Crayon
Marking Tip Shape
Hex
Marker Type
Permanent
Features
Series
HT-75(R) Paintstik(R)
Dry Time
2 min
Marking Tool Product Group
Paint Crayons
Maximum Application Temperature
1,000 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Permanence
Permanent
Compatible Surfaces
Bars, Beams, Billets, Castings, Coils, Glass, Ingots, Pigs, Plates, Rails
Minimum Application Temperature
0 Degrees F
Pigment Material
Paint
Glow-in-the-Dark
No
Specialty Environment or Surface Conditions
Hot Surfaces
Color Family
White
Housing Material
Wood Holder
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Hex, Maximum Application Temperature 1,000 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 5/8 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 1,000 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.