Zoro Homepage

Paint Crayon, Medium Tip, Black Color Family, 12 PK

  • Mfr # 82423

  • Zoro # G5376786


product price: $30.99
/pk 12, $2.58/ea

Key Features

Marking Tip Shape
Hex
Tip Size
9.5 mm
Marking Tool Product Group
Paint Crayons
Dry Time
12 to 24 hr
Features
Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82423
Zoro #
G5376786
UPC #
048615824239
Country of Origin
United States

Dimensions

Tip Size
9.5 mm
Tip Size Group
Medium
Overall Length
4 1/4 in
Marker Size Group
Fine

Details

Color
Black
Item
Paint Crayon
Marking Tip Shape
Hex
Marking Tool Product Group
Paint Crayons
Dry Time
12 to 24 hr
Features
Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
Series
WS-3/8(R) Paintstik(R)
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Permanence
Permanent
Compatible Surfaces
Cloth, Fabric, Glass, Other Non-Porous Metals, Painted Metals, Pipes, Plastic, Polished Aluminum, Rubber, Tires, Tubes
Minimum Application Temperature
-50 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Removal Method
Water
Glow-in-the-Dark
No
Maximum Application Temperature
150 Degrees F
Pigment Material
Paint
Housing Material
Wood Holder
Color Family
Black

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 1/4 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.