Zoro Homepage

Paint Crayon, Medium Tip, Black Color Family, 144 PK

  • Mfr # 81023

  • Zoro # G7443186


product price: $286.99
/pk 144, $1.99/ea
Free Shipping & Returns

Key Features

Marking Tip Shape
Flat
Tip Size
9.5 mm
Features
Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
Dry Time
2 min
Series
H(R) Paintstik(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81023
Zoro #
G7443186
UPC #
048615810232
Country of Origin
United States

Dimensions

Tip Size
9.5 mm
Tip Size Group
Medium
Marker Size Group
Fine
Overall Length
4 5/8 in

Details

Color
Black
Item
Paint Crayon
Marking Tip Shape
Flat
Features
Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
Dry Time
2 min
Series
H(R) Paintstik(R)
Marking Tool Product Group
Paint Crayons
Indoor/Outdoor Usage
Indoor/Outdoor
Color Family
Black
Specialty Environment or Surface Conditions
Hot Surfaces
Pigment Material
Paint
Compatible Surfaces
Bars, Beams, Billets, Castings, Coils, Glass, Ingots, Pigs, Plates, Rails
Maximum Application Temperature
1,100 Degrees F
Minimum Application Temperature
225 Degrees F
Pigment Permanence
Permanent
Glow-in-the-Dark
No
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,100 Degrees F, Minimum Application Temperature 225 Degrees F, Overall Length 4 5/8 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature 1,100 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.