Zoro Homepage

Paint Crayon, Medium Tip, Blue Color Family

  • Mfr # 81225

  • Zoro # G7443195


product price: $257.99
/pk 144, $1.79/ea
Free Shipping & Returns

Key Features

Marking Tip Shape
Flat
Tip Size
9.5 mm
Features
Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
Series
H(R) Paintstik(R)
Dry Time
2 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81225
Zoro #
G7443195
UPC #
048615812250
Country of Origin
United States

Dimensions

Tip Size
9.5 mm
Overall Length
4 5/8 in
Marker Size Group
Fine
Tip Size Group
Medium

Details

Color
Blue
Item
Paint Crayon
Marking Tip Shape
Flat
Features
Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
Series
H(R) Paintstik(R)
Dry Time
2 min
Marking Tool Product Group
Paint Crayons
Compatible Surfaces
Bars, Beams, Billets, Castings, Coils, Glass, Ingots, Pigs, Plates, Rails
Pigment Permanence
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
No
Pigment Material
Paint
Color Family
Blues
Specialty Environment or Surface Conditions
Hot Surfaces
Minimum Application Temperature
400 Degrees F
Maximum Application Temperature
1,600 Degrees F
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature 400 Degrees F, Overall Length 4 5/8 in, Pigment Color Blue, Pigment Material Paint, Pigment Maximum Surface Temperature 1,600 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.