Zoro Homepage

Paint Crayon, Medium Tip, Green Color Family, 144 PK

  • Mfr # 81026

  • Zoro # G7443432


product price: $286.99
/pk 144, $1.99/ea
Free Shipping & Returns

Key Features

Marking Tip Shape
Flat
Tip Size
9.5 mm
Features
Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
Marking Tool Product Group
Paint Crayons
Series
H(R) Paintstik(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81026
Zoro #
G7443432
UPC #
048615810263
Country of Origin
United States

Dimensions

Tip Size
9.5 mm
Overall Length
4 5/8 in
Tip Size Group
Medium
Marker Size Group
Fine

Details

Color
Green
Item
Paint Crayon
Marking Tip Shape
Flat
Features
Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
Marking Tool Product Group
Paint Crayons
Series
H(R) Paintstik(R)
Dry Time
2 min
Pigment Material
Paint
Minimum Application Temperature
225 Degrees F
Compatible Surfaces
Bars, Beams, Billets, Castings, Coils, Glass, Ingots, Pigs, Plates, Rails
Color Family
Greens
Specialty Environment or Surface Conditions
Hot Surfaces
Glow-in-the-Dark
No
Pigment Permanence
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Application Temperature
1,100 Degrees F
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,100 Degrees F, Minimum Application Temperature 225 Degrees F, Overall Length 4 5/8 in, Pigment Color Green, Pigment Material Paint, Pigment Maximum Surface Temperature 1,100 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.