Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Crayon, Medium Tip, White Color Family

  • Mfr # 61126

  • Zoro # G4681144


product price: $6.79
/ea

Key Features

Marking Tip Shape
Round
Tip Size
8 mm
Features
Compact Plastic Holder With Clip-Cap Stores Easily in Pocket and Keeps Hands and Clothing Clean; Marks on Virtually Any Surface; Wet, Smooth, Rough, or Hot; Weather- and UV-Resistant Paint for Long-Lasting Marks; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
Marking Tool Product Group
Paint Crayons
Dry Time
5 to 7 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61126
Zoro #
G4681144
UPC #
048615611266
Country of Origin
Korea, Republic of

Dimensions

Tip Size
8 mm
Tip Size Group
Medium
Overall Length
5 3/8 in
Marker Size Group
Fine

Details

Color
White
Item
Paint Crayon
Marking Tip Shape
Round
Features
Compact Plastic Holder With Clip-Cap Stores Easily in Pocket and Keeps Hands and Clothing Clean; Marks on Virtually Any Surface; Wet, Smooth, Rough, or Hot; Weather- and UV-Resistant Paint for Long-Lasting Marks; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
Marking Tool Product Group
Paint Crayons
Dry Time
5 to 7 min
Series
Quik Stik
Actuation Type
Twist
Compatible Surfaces
Ceramic, Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Application Temperature
392 Degrees F
Color Family
White
Pigment Material
Paint
Tip Protection Type
Cap
Specialty Environment or Surface Conditions
Oily Surfaces; Rough Surfaces
Glow-in-the-Dark
No
Minimum Application Temperature
0 Degrees F
Pigment Permanence
Permanent
Housing Material
Plastic Holder

Description

Marking Crayon, Actuation Type Twist, Casing Material Plastic, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Round, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 3/8 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.