This item is Discontinued.

Markal Permanent Marker, Medium Tip, Blue 96537

Permanent Marker, Medium Tip, Blue (Discontinued)

  • Mfr # 96537
  • Zoro # G2102366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96537
Zoro #
G2102366
UPC #
048615965376
Country of Origin
India

Dimensions

Tip Size
1/8 in
Marking Tool Tip Size Group
Medium

Details

Item
Industrial Marker
Color
Blue
Series
Dura-Ink
Marking Tool Tip Shape
Bullet
Marking Tool Surface Material
Cardboard, Glass, Metal, Plastic, Stone, Wood
Marker Type
Permanent
Marking Tool Base Material
Ink
Marking Tool Color Family
Blues
Marking Tool Product Group
Industrial Markers

Description

Industrial Marker, Tip Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.