Zoro Homepage

Permanent Marker, Chisel Tip, Green

  • Mfr # 96531

  • Zoro # G2102375


product price: $5.39
/ea

Key Features

Ink Color
Green
Max. Temp.
150 Degrees F
Marking Tool Product Group
Industrial Markers
Series
Dura-Ink
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96531
Zoro #
G2102375
UPC #
048615965314
Country of Origin
India

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Fine

Details

Item
Industrial Marker
Color
Green
Ink Color
Green
Max. Temp.
150 Degrees F
Marking Tool Product Group
Industrial Markers
Series
Dura-Ink
Marker Type
Permanent
Marking Tool Surface Material
Cardboard, Glass, Metal, Plastic, Wood
Marking Tool Tip Shape
Chisel
Marking Tool Base Material
Ink
Marking Tool Color Family
Greens
Features
Smear-Resistant, Water-Resistant, Xylene-Free Ink
Product Type
Ink Marker
Actuation Type
Standard
Pigment Material
Ink
Reversible (MERCH)
No
Compatible Surfaces
Cardboard, Cloth/Fabric, Glass, Lumber/Timber, Metal, Pipes/Tubes, Plastic
Maximum Application Temperature
150 Degrees F
Pigment Permanence
Permanent
Dry Erase (MERCH)
No
Housing Material
Plastic
Pigment Maximum Surface Temperature
150 Degrees F
Housing Attachment Style
Cap Clip
Specialty Environment or Surface Conditions
General Purpose
Pigment Color
Green

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 3 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Green, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.