Zoro Homepage

Permanent Marker, Chisel Tip, Red

  • Mfr # 96528

  • Zoro # G2102296


product price: $5.09
/ea

Key Features

Ink Color
Red
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Tip Size Group
Fine
Marking Tool Base Material
Ink
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96528
Zoro #
G2102296
UPC #
048615965284
Country of Origin
India

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Fine

Details

Item
Industrial Marker
Color
Red
Ink Color
Red
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Ink
Marker Type
Permanent
Marking Tool Product Group
Industrial Markers
Series
Dura-Ink
Marking Tool Tip Shape
Chisel
Marking Tool Color Family
Reds
Features
Smear-Resistant, Water-Resistant, Xylene-Free Ink
Product Type
Ink Marker
Actuation Type
Valve
Pigment Color
Red
Specialty Environment or Surface Conditions
General Purpose
Dry Erase (MERCH)
No
Pigment Permanence
Permanent
Housing Attachment Style
Cap Clip
Housing Material
Plastic
Maximum Application Temperature
150 Degrees F
Marking Tip Shape
Chisel
Compatible Surfaces
Cardboard, Cloth/Fabric, Glass, Lumber/Timber, Metal, Pipes/Tubes, Plastic
Pigment Material
Ink
Reversible (MERCH)
No

Description

Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Dry Time 3 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature Not Applicable, Pigment Color Red, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Industrial Marker, Reversible (MERCH) No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.