Zoro Homepage

Permanent Marker, Fine Tip, Silver

  • Mfr # 96027

  • Zoro # G2102250


product price: $2.79
/ea

Key Features

Ink Color
Silver
Marking Tool Color Family
Silvers
Marking Tool Tip Shape
Bullet
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96027
Zoro #
G2102250
UPC #
048615960272
Country of Origin
Thailand

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Fine

Details

Item
Industrial Marker
Color
Silver
Ink Color
Silver
Marking Tool Color Family
Silvers
Marking Tool Tip Shape
Bullet
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Ink
Series
Dura-Ink
Max. Temp.
150 Degrees F
Marker Type
Permanent
Marking Tool Product Group
Industrial Markers
Product Type
Ink Marker
Actuation Type
Valve
Pigment Material
Ink
Dry Erase (MERCH)
No
Maximum Application Temperature
150 Degrees F
Housing Attachment Style
Clip
Reversible (MERCH)
No
Pigment Color
Silver
Marking Tip Shape
Bullet
Pigment Maximum Surface Temperature
150 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Pigment Permanence
Permanent
Compatible Surfaces
Cardboard, Fabric, Glass, Metal, Plastic, Wood

Description

Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Dry Time 45 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Silver, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.