
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434-61071
Zoro #
G516325342
UPC #
-
Country of Origin
China
Description
Features Marks on virtually any surface More marks for the money, 20% longer than other brands Plastic holder with self storing cap prevents breakage, keeps hands and clothing clean Smooth marking, fast drying paint marks dry in 5-7 minutes Stick advances by turning twist up knob Specification Color - Orange Physical Form - Solid Diameter - 11/16 in, 11/16 in Max Tip Size - 11/16 in. Length - 6 in. Temperature Range - 0.0 Degrees F Min, 392.0 Degrees F Max Flash Point - 154.00 Degrees F Applicable Materials - Cardboard, Glass, Metal, Paper, Plastic, Rubber, Wood Resistance - Fade, Smear, UV, Water, Weather
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.