Zoro Homepage

Quik Stik Twist Solid Paint Marker Mini Red Bullet

  • Mfr # 434-61128

  • Zoro # G316325382


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-61128
Zoro #
G316325382
UPC #
-
Country of Origin
China

Description

Features Fast-drying solid paint in twist-up holder Stores easily in a pocket or tool belt The high-performance paint dries quickly to leave bold, permanent marks on most surfaces Specification Color - Red Physical Form - Paint Length - 5.5 in. Tip Type - Bullet Temperature Range - 0.0 Degrees F Min, 392.0 Degrees F Max Brand Name - Markal Height - 0.75 in, 5.5 in. Width - 0.5 in, 0.75 in. Item Weight - 0.5 lbs. Applicable Materials - Ceramic, Glass, Iron, Lumber, Plastic, Rubber, Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.