
Quik Stik Twist Solid Paint Marker Mini White Bullet, 12PK
Mfr # 434-61126
Zoro # G816325394
product price: $72.15
/pk 12, $6.01/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434-61126
Zoro #
G816325394
UPC #
-
Country of Origin
China
Description
Features Fast-drying solid paint in twist-up holder Stores easily in a pocket or tool belt The high-performance paint dries quickly to leave bold, permanent marks on most surfaces Specification Color - White Physical Form - Paint Length - 5.5 in. Tip Type - Bullet Temperature Range - 0.0 Degrees F Min, 392.0 Degrees F Max Brand Name - Markal Height - 0.75 in, 5.5 in. Width - 0.5 in, 0.75 in. Item Weight - 0.5 lbs. Applicable Materials - Ceramic, Glass, Iron, Lumber, Plastic, Rubber, Steel
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.