Zoro Homepage

Railroad Chalk 1" Tip, Green, PK144

  • Mfr # 80506

  • Zoro # G5143494


product price: $56.19
/pk 144, $0.39/ea

Key Features

Tip Material
Chalk
Dry Time
Immediate
Tip Size
1 in
Tip Style
Round
Green Environmental Attribute
Formaldehyde-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80506
Zoro #
G5143494
UPC #
048615805061
Country of Origin
China

Dimensions

Tip Size
1 in
Overall Length
4 in
Diameter
1 in

Details

Item
Railroad Chalk
Color
Green
Tip Material
Chalk
Dry Time
Immediate
Tip Style
Round
Green Environmental Attribute
Formaldehyde-Free
Product Type
Railroad Chalk
Chalk Color
Green
Product Shape
Round

Description

Railroad Chalk, Chalk Color Green, Diameter 1 in, Overall Length 4 in, Product Shape Cylinder, Product Type Railroad Chalk, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.