Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Welders Pencil, Pk12

  • Mfr # 96100

  • Zoro # G9466895


product price: $11.49
/pk 12, $0.96/ea

Key Features

Color
Red
Tip Size
1/16 in
Tip Style
Fine
Marker Type
Permanent
Tip Material
Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96100
Zoro #
G9466895
UPC #
048615961002
Country of Origin
United States

Dimensions

Tip Size
1/16 in
Marking Tool Tip Size Group
Fine

Details

Color
Red
Item
Welding Pencil
Tip Style
Fine
Marker Type
Permanent
Tip Material
Lead
Marking Tool Color Family
Reds
Marking Tool Base Material
Ink
Marking Tool Product Group
Industrial Markers
Dry Time
Immediate
Marking Tool Surface Material
Metal
Features
Reflective Lead Illuminates When Cutting or Welding for Improved Visibility; The Soapstone Alternative: Marks Resists Torch Flames; will not Rub, Burn or Blow Off; Durable Marks will not Scratch or Abrade Metal Surfaces; High-Strength, Hex-Shaped Pencil Reduces Barrel Roll Unlike Competitive Brands; Pre-Sharpened Pencils can be Easily Resharpened with any Standard Pencil Sharpener
Series
Red Riter
Standards
Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Adminstration's RDT

Description

Welding Pencil, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.