Zoro Homepage

Removable Marker, Fine Tip, Green

  • Mfr # 96303

  • Zoro # G2102278


product price: $6.39
/ea

Key Features

Ink Color
Green
Series
Dura-Ink
Marking Tool Surface Material
Glass, Metal
Marking Tool Tip Shape
Chisel
Marking Tool Tip Size Group
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96303
Zoro #
G2102278
UPC #
048615963037
Country of Origin
Korea, Republic of

Dimensions

Tip Size
1/16 in
Marking Tool Tip Size Group
Fine
Tip Size Group
Fine

Details

Item
Industrial Marker
Color
Green
Ink Color
Green
Series
Dura-Ink
Marking Tool Surface Material
Glass, Metal
Marking Tool Tip Shape
Chisel
Marking Tool Product Group
Industrial Markers
Marking Tool Color Family
Greens
Marker Type
Removable
Marking Tool Base Material
Ink
Features
Marks Will Not Leave Residue Once Removed, towel
Product Type
Ink Marker
Pigment Color
Green
Dry Erase (MERCH)
Yes
Pigment Permanence
Removable
Reversible (MERCH)
No
Housing Material
Plastic
Housing Attachment Style
Clip
Pigment Material
Ink
Marking Tip Shape
Chisel
Compatible Surfaces
Aluminum, Glass, Metal, Plastic
Specialty Environment or Surface Conditions
General Purpose
Removal Method
Water

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) Yes, Dry Time 3 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Green, Pigment Material Ink, Pigment Permanence Removable, Product Type Ink Industrial Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.