Zoro Homepage

Removable Marker, Fine Tip, Pink

  • Mfr # 96301

  • Zoro # G2102357


product price: $6.39
/ea

Key Features

Ink Color
Pink
Tip Size
1/16 in
Marking Tool Tip Shape
Chisel
Marker Type
Removable
Series
Dura-Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96301
Zoro #
G2102357
UPC #
048615963013
Country of Origin
Korea, Republic of

Dimensions

Tip Size
1/16 in
Marking Tool Tip Size Group
Fine
Tip Size Group
Fine

Details

Item
Industrial Marker
Color
Pink
Ink Color
Pink
Marking Tool Tip Shape
Chisel
Marker Type
Removable
Series
Dura-Ink
Marking Tool Base Material
Ink
Marking Tool Product Group
Industrial Markers
Marking Tool Color Family
Pinks
Marking Tool Surface Material
Glass, Metal
Barrel Type
Durable Plastic
Point Type
Chisel
Features
Marks Will Not Leave Residue Once Removed, towel
Product Type
Ink Marker
Housing Attachment Style
Clip
Pigment Material
Ink
Removal Method
Water
Compatible Surfaces
Aluminum, Glass, Metal, Plastic
Dry Erase (MERCH)
Yes
Marking Tip Shape
Chisel
Pigment Permanence
Removable
Pigment Color
Pink
Specialty Environment or Surface Conditions
General Purpose
Housing Material
Plastic
Reversible (MERCH)
No

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) Yes, Dry Time 3 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Pink, Pigment Material Ink, Pigment Permanence Removable, Product Type Ink Industrial Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.