Zoro Homepage

Solid Paint Marker, 6 in L, Black, Paint

  • Mfr # 28883G

  • Zoro # G403456906


product price: $8.29
/ea

Key Features

Overall Length
6 in
Marking Tool Product Group
Paint Crayons
Dry Time
30 sec to 1 min
Marking Tool Surface Material
Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Tires
Marking Tool Tip Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28883G
Zoro #
G403456906
UPC #
048615288833
Country of Origin
United States

Dimensions

Overall Length
6 in
Marking Tool Tip Size Group
Medium
Tip Size
13 mm
Marker Size Group
Mini-Standard

Details

Item
Paint Marker
Color
Black
Marking Tool Product Group
Paint Crayons
Dry Time
30 sec to 1 min
Marking Tool Surface Material
Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Tires
Marking Tool Tip Shape
Round
Features
Easy Grip Airtight Cap for Convenient Pocket Storage, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses, Twist-Up Knob (Push Advance on Mini) Easily Advances Permanent Solid Paint to Keep Hands, Clothing and Toolboxes Clean, Weather and UV-Resistant for Long Lasting Marks
Glow-in-the-Dark
No
Marking Tool Color Family
Blacks
Maximum Application Temperature
150 Degrees F
Tip Protection Type
Cap
Pigment Color
Black
Compatible Surfaces
Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Stone, Tires
Pigment Permanence
Permanent
Minimum Application Temperature
-50 Degrees F
Casing Material
Plastic Holder
Pigment Material
Paint
Actuation Type
Twist
Specialty Environment or Surface Conditions
Oily Surfaces

Description

Solid Paint Marker, Actuation Type Twist, Casing Material Plastic, Dry Time 30 sec to 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 6 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.