SolidPaintMarker, 4-1/2inL, White, Paint
Mfr # 81210G
Zoro # G508563486
product price: $3.99
/eaKey Features
Color
White
Marking Tip Shape
Hex
Tip Size
19 mm
Dry Time
12 hr
Pigment Permanence
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81210G
Zoro #
G508563486
UPC #
048615812106
Country of Origin
United States
Dimensions
Tip Size
19 mm
Marker Size Group
Standard
Overall Length
4 1/2 in
Details
Color
White
Item
Hot Surface Marker
Marking Tip Shape
Hex
Dry Time
12 hr
Pigment Permanence
Permanent
Pigment Material
Paint
Hardness
Firm
Specialty Environment or Surface Conditions
Hot Surfaces
Refillable Type
No
Maximum Application Temperature
1,600 Degrees F
Compatible Surfaces
Aluminum, Iron, Steel
Tip Protection Type
None
Minimum Application Temperature
400 Degrees F
Glow-in-the-Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Visibility through Paint
Bleeds through Paint
Housing Material
Paper Wrapper
Description
Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Hex, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature 400 Degrees F, Overall Length 4 1/2 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.