SolidPaintMarker, 4-1/2inL, Yellow, Paint
Mfr # 80251G
Zoro # G008446852
product price: $1.29
/eaKey Features
Marking Tip Shape
Hex
Tip Size
13 mm
Dry Time
12 hr
Specialty Environment or Surface Conditions
Dirty Surfaces; Rough Surfaces; Rusty Surfaces
Tip Protection Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80251G
Zoro #
G008446852
UPC #
048615802510
Country of Origin
United States
Dimensions
Tip Size
13 mm
Overall Length
4 1/2 in
Marker Size Group
Standard
Details
Color
Yellow
Item
Solid Paint Markers
Marking Tip Shape
Hex
Dry Time
12 hr
Specialty Environment or Surface Conditions
Dirty Surfaces; Rough Surfaces; Rusty Surfaces
Tip Protection Type
None
Maximum Application Temperature
150 Degrees F
Minimum Application Temperature
-50 Degrees F
Hardness
Firm
Visibility through Paint
Bleeds through Paint
Refillable Type
No
Glow-in-the-Dark
No
Pigment Permanence
Permanent
Pigment Material
Paint
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Surfaces
Aluminum, Glass, Iron, Lumber, Masonry, Plastic, PVC, Rubber, Steel, Tires, Wood
Housing Material
Paper Wrapper
Description
Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 1/2 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.