Zoro Homepage

SolidPaintMarker, 4-3/4inL, Gray, Paint

  • Mfr # 80232G

  • Zoro # G108446714


product price: $3.69
/ea

Key Features

Color
Gray
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
12 hr
Visibility through Paint
Bleeds through Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80232G
Zoro #
G108446714
UPC #
048615802329
Country of Origin
United States

Dimensions

Tip Size
17 mm
Marker Size Group
Standard
Overall Length
4 3/4 in

Details

Color
Gray
Item
Solid Paint Markers
Marking Tip Shape
Round
Dry Time
12 hr
Visibility through Paint
Bleeds through Paint
Specialty Environment or Surface Conditions
Dirty Surfaces; Rough Surfaces; Rusty Surfaces
Maximum Application Temperature
-50 Degrees F
Glow-in-the-Dark
No
Minimum Application Temperature
150 Degrees F
Compatible Surfaces
Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, stone, Timber, Tires, Tubes
Pigment Material
Paint
Indoor/Outdoor Usage
Indoor/Outdoor
Hardness
Firm
Tip Protection Type
None
Pigment Permanence
Permanent
Housing Material
Paper Wrapper

Description

Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Gray, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.