SolidPaintMarker, 4-3/4inL, White, Paint
Mfr # 81610G
Zoro # G108994598
product price: $2.59
/eaKey Features
Color
White
Marking Tip Shape
Hex
Tip Size
19 mm
Tip Protection Type
None
Marker Size Group
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81610G
Zoro #
G108994598
UPC #
048615816104
Country of Origin
United States
Dimensions
Tip Size
19 mm
Marker Size Group
Standard
Overall Length
4 3/4 in
Details
Color
White
Item
Hot Surface Markers
Marking Tip Shape
Hex
Tip Protection Type
None
Compatible Surfaces
Aluminum, Iron, Steel
Dry Time
33 sec
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
No
Pigment Material
Paint
Minimum Application Temperature
350 Degrees F
Hardness
Firm
Visibility through Paint
Bleeds through Paint
Pigment Permanence
Permanent
Maximum Application Temperature
1,700 Degrees F
Refillable Type
No
Specialty Environment or Surface Conditions
Hot Surfaces
Housing Material
Paper Wrapper
Description
Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time 33 sec, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Hex, Maximum Application Temperature 1,700 Degrees F, Minimum Application Temperature 350 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 1,700 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.