SolidPaintMarker, 4-3/4inL, White, Paint
Mfr # 82020G
Zoro # G508446895
product price: $3.69
/eaKey Features
Color
White
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
12 hr
Tip Protection Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82020G
Zoro #
G508446895
UPC #
048615820200
Country of Origin
United States
Dimensions
Tip Size
17 mm
Overall Length
4 3/4 in
Marker Size Group
Standard
Details
Color
White
Item
Solid Paint Markers
Marking Tip Shape
Round
Dry Time
12 hr
Tip Protection Type
None
Glow-in-the-Dark
No
Refillable Type
No
Visibility through Paint
Bleeds through Paint
Maximum Application Temperature
1,600 Degrees F
Specialty Environment or Surface Conditions
Will withstand immediate quenching in water or oil
Compatible Surfaces
Aluminum, Iron, Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Material
Paint
Minimum Application Temperature
-50 Degrees F
Hardness
Firm
Pigment Permanence
Permanent
Housing Material
Paper Wrapper
Description
Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.