Zoro Homepage

SolidPaintMarker, 4-3/4inL, White, Paint

  • Mfr # 84710G

  • Zoro # G408446902


product price: $4.19
/ea

Key Features

Color
White
Marking Tip Shape
Flat
Tip Size
19 mm
Dry Time
12 hr
Minimum Application Temperature
1,600 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84710G
Zoro #
G408446902
UPC #
048615847108
Country of Origin
United States

Dimensions

Tip Size
19 mm
Marker Size Group
Standard
Overall Length
4 3/4 in

Details

Color
White
Item
Hot Surface Marker
Marking Tip Shape
Flat
Dry Time
12 hr
Minimum Application Temperature
1,600 Degrees F
Specialty Environment or Surface Conditions
Hot Surfaces
Visibility through Paint
Bleeds through Paint
Pigment Material
Paint
Tip Protection Type
None
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Permanence
Permanent
Compatible Surfaces
Aluminum, Iron, Steel
Hardness
Firm
Maximum Application Temperature
400 Degrees F
Refillable Type
No
Glow-in-the-Dark
Glow-in-the-Dark
Housing Material
Paper Wrapper

Description

Solid Paint Marker, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 hr, Glow-in-the-Dark Yes, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Flat, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 1,600 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 1,600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.