SolidPaintMarker, 5-1/2inL, White, Wax
- Mfr # 96130
- Zoro # G5143415
product price:Â
$
17.15
/ea
Key Features
Color
White
Ink Color
White
Marking Tip Shape
Flat
Tip Size
3 mm
Max. Temp.
150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tip Size
- 3 mm
- Marking Tool Tip Size Group
- Medium
- Tip Size Group
- Medium
- Marker Size Group
- Fine
- Overall Length
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Length
- 5 1/2 in
Description
Solid Paint Marker, Actuation Type Manual, Casing Material Plastic, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color White, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.