Zoro Homepage

Temperature Indicator, 600 deg. F

  • Mfr # 86841

  • Zoro # G8499863


product price: $17.39
/ea

Key Features

Tip Size
1/2 in
Standards
ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
Includes
Adjustment Ring, Protective Holder, Shirt-Clip
Tip Style
Flat
Tip Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86841
Zoro #
G8499863
UPC #
048615868417
Country of Origin
United States

Dimensions

Tip Size
1/2 in
Tip Width
1/2 in

Details

Item
Temperature Indicator
Temp. Range
600 Degrees F
Standards
ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
Includes
Adjustment Ring, Protective Holder, Shirt-Clip
Tip Style
Flat
Accuracy
+/-1% F, +/-3% C
Compatible Material Type
Iron, Steel
Indicator Temperature
600 Degrees F
Process
Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving
Container Type
Stick

Description

Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 600 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.