Zoro Homepage

Thread Sealant Tape, PTFE, 600 in. L, White

  • Mfr # 44083

  • Zoro # G3887655


product price: $5.95
/ea

Key Features

Material
PTFE
Overall Width
1/2 in
Overall Length
50 ft
Thickness
0.003 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44083
Zoro #
G3887655
UPC #
048615440835
Country of Origin
China

Dimensions

Overall Width
1/2 in
Overall Length
50 ft
Thickness
0.003 in

Details

Item
Thread Sealant Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
MIL-T-27730A, UPC
Gas Pressure Range
2000 psi
Liquid Pressure Range
2000 psi
For Material Type
Metal, Stainless Steel
Specific Sealing Application
General Purpose Thread Sealing
Maximum Operating Pressure for Liquids
10,000 psi
Non-Toxic
Yes
For Fluid Type
Air, Alcohol, Biodiesel, Butane, Diesel, Ethanol, Gasoline, LP Gas, Natural Gas, Oil, Oxygen, Propane, Coolant, Steam, Water
Minimum Operating Temperature
-450 Degrees F
Series
Slic-Tite
Maximum Operating Temperature
550 Degrees F

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Slic-Tite, Overall Width 1/2 in, Overall Length 50 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Color White, Tape Type Pipe Thread Sealant Tape, For Material Type Metal, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.