Zoro Homepage

Trades-Marker All-Surface Marker, Red

  • Mfr # 96132

  • Zoro # G5143451


product price: $16.29
/ea

Key Features

Color
Red
Ink Color
Orange
Tip Size
3 mm
Marking Tool Base Material
Paint
Marking Tool Color Family
Reds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96132
Zoro #
G5143451
UPC #
048615961323
Country of Origin
United States

Dimensions

Tip Size
3 mm
Marking Tool Tip Size Group
Medium
Tip Size Group
Medium
Overall Length
5 1/2 in
Marker Size Group
Fine

Details

Item
Paint Marker
Color
Red
Ink Color
Orange
Marking Tool Base Material
Paint
Marking Tool Color Family
Reds
Features
The china marker alternative, Trades-Marker is a mechanical, refillable, non-toxic marker housed in a durable plastic holder. Convenient refills eliminate waste and mess commonly associated with paper-wrapped grease pencils. Marks offer superior weather
Marking Tool Surface Material
Ceramic, Fabric, Glass, Metal, Plastic, Stone, Wood
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Paint Markers
Marker Type
Permanent
Max. Temp.
150 Degrees F
Min. Temp.
0 Degrees F
Barrel Type
Durable Plastic
Product Type
Mechanical Grease Pencil Kit
Dry Time
Immediate
Actuation Type
Push-Button
Tip Protection Type
Cap
Pigment Color
Red
Marking Tip Shape
Flat
Specialty Environment or Surface Conditions
Rough Surfaces
Casing Material
Plastic Holder
Product Shape
Round Cylinder
Compatible Surfaces
Ceramic, Cloth, Fabric, Glass, Iron, Lumber, Pipes, Plastic, Steel, Stone, Tile, Tubes
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Material
Wax
Refill Part Number
96240, 96241, 96248
Maximum Application Temperature
150 Degrees F
Glow-in-the-Dark
No
Refillable Type
Refillable Grease Pencil Core
Minimum Application Temperature
0 Degrees F
Pigment Permanence
Permanent

Description

Solid Paint Marker, Actuation Type Manual, Casing Material Plastic, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color Red, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.