
Trades-Marker Refill Pack, White, PK12
Mfr # 96240
Zoro # G5143424
product price: $17.79
/pk 12, $1.48/eaKey Features
Tip Size
3 mm
Marking Tool Tip Shape
Bullet
Marking Tool Base Material
Paint
Marking Tool Tip Size Group
Medium
Marker Type
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96240
Zoro #
G5143424
UPC #
048615962405
Country of Origin
United States
Dimensions
Tip Size
3 mm
Marking Tool Tip Size Group
Medium
Overall Length
5 1/2 in
Tip Size Group
Medium
Marker Size Group
Fine
Description
Solid Paint Marker Refill, Actuation Type Manual, Casing Material Not Applicable, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color White, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.