Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black

  • Mfr # 96923

  • Zoro # G4677276


product price: $5.39
/ea

Key Features

Ink Color
Black
Marking Tool Tip Size Group
Medium
Marking Tool Color Family
Blacks
Marking Tool Product Group
Industrial Markers
Series
Dura-Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96923
Zoro #
G4677276
UPC #
048615969237
Country of Origin
United States

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Item
Industrial Marker
Color
Black
Ink Color
Black
Marking Tool Color Family
Blacks
Marking Tool Product Group
Industrial Markers
Series
Dura-Ink
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marker Type
Permanent
Features
Smear-Resistant
Marking Tool Base Material
Ink
Marking Tool Tip Shape
Bullet
Product Type
Ink Marker
Actuation Type
Valve
Specialty Environment or Surface Conditions
General Purpose
Reversible (MERCH)
No
Pigment Color
Black
Pigment Material
Ink
Housing Attachment Style
Clip
Pigment Permanence
Permanent
Housing Material
Metal
Marking Tip Shape
Bullet
Compatible Surfaces
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Dry Erase (MERCH)
No

Description

Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Dry Time 3 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Industrial Marker, Reversible (MERCH) No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.