Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welder Pencil, PK12

  • Mfr # 96101G

  • Zoro # G216451860


product price: $10.99
/pk 12, $0.92/ea

Key Features

Color
Silver
Shape
Round
Number of Pieces
12
Process
Fine Line Marking
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96101G
Zoro #
G216451860
UPC #
048615961019
Country of Origin
United States

Dimensions

Outside Diameter
1/4 in
Overall Width
1/4 in
Overall Length
7 in

Details

Color
Silver
Item
Welding Pencil
Shape
Round
Number of Pieces
12
Process
Fine Line Marking
Compatible Material Type
Aluminum, Metal

Description

Welding Pencil, Shape Round, Outside Diameter 1/4 in, Overall Length 7 in, Overall Width 1/4 in, Compatible Material Type Aluminum, Metal, Number of Pieces 12, Process Fine Line Marking, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.