Zoro Homepage
This item is Discontinued.
Markal Permanent Welders Pencil, Fine Tip, Silver Color Family, Ink 96101

Permanent Welders Pencil, Fine Tip, Silver Color Family, Ink (Discontinued)

  • Mfr # 96101
  • Zoro # G9466886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96101
Zoro #
G9466886
UPC #
048615961019
Country of Origin
United States

Dimensions

Marking Tool Tip Size Group
Fine
Tip Size
Fine

Details

Item
Welders Pencil
Dry Time
Immediate
Marker Type
Permanent
Tip Material
Lead
Tip Style
Point
Marking Tool Color Family
Silvers
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Standards
Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Adminstration's RDT
Series
Silver Streak
Marking Tool Product Group
Industrial Markers
Color
Silver

Description

Welders Pencil, Dry Time Immediate, Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Adminstration's RDT, Tip Material Lead, Tip Size Fine, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.