4 1/2 in W x 83 1/8 in H Dull Stainless Steel Electrified Hinge

  • Mfr # FM300 MB EL-12 MP-EMAP 83-1/8"

  • Zoro # G7908652


product price:  $1,217.99
/ea
Free Shipping & Returns

Key Features

Finish
Dull Stainless Steel
Material
Stainless Steel
Features
Electrified Hinge; 12 Wire
Pin Material
304 Stainless Steel
Frame Leaf Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM300 MB EL-12 MP-EMAP 83-1/8"
Zoro #
G7908652
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
4 1/2 in
Frame Leaf Height
3 1/4 in
Pin Dia.
3/16 in
Door Leaf Thickness
0.079 in
Door Leaf Width
4 1/2 in
Frame Leaf Thickness
0.079 in
Door Leaf Height
3 1/4 in
Required Door Thickness
1-3/4 in
Pin Diameter
3/16 in

Details

Item
Electrified Hinge
Finish
Dull Stainless Steel
Material
Stainless Steel
Features
Electrified Hinge; 12 Wire
Pin Material
304 Stainless Steel
Range of Motion
180 Degrees
Holes
With
Ligature Resistant
No
Holes per Leaf
20
Standards
ANSI/BHMA A156.26, UL Listed
Mounting
Full Mortise
Bearing Type
Sleeve
Orientation
Non Handed
Load Capacity
600 lb
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Hinge Type
Piano
Includes Hardware
Hardware Included
Number of Holes per Leaf
20
Mounting Style
Full Mortise
Includes Holes
Holes Included
Range of Motion - Maximum
180 Degrees

Description

Electrified Hinge, Stainless Steel Material, Dull Stainless Steel Finish, 600 lb Load Capacity, 20 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 1/4 in Door Leaf Height, 3 1/4 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.079 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Full Mortise Mounting, 3/16 in Pin Dia., 304 Stainless Steel Pin Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.