Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge, Carbon Steel, Half Surface Mounting, 1 11/16 in Leaf W x 84 in Leaf H

  • Mfr # HS203-001-600-HT-MP-RH

  • Zoro # G0866968


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
84 in
Door Leaf Thickness
0.083 in
Door Leaf Width
1 11/16 in
Finish
Gray Enamel
Holes per Leaf
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS203-001-600-HT-MP-RH
Zoro #
G0866968
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
84 in
Door Leaf Thickness
0.083 in
Door Leaf Width
1 11/16 in
Pin Dia.
3/16 in
Required Door Thickness
1 3/4 in
Length
84 in
Frame Leaf Height
84 in
Overall Knuckle Height
2 in
Frame Leaf Width
1 11/16 in
Frame Leaf Thickness
0.083 in

Details

Finish
Gray Enamel
Holes per Leaf
21
Load Capacity
540.0 lb
Material
Carbon Steel
Mounting
Half Surface
Orientation
Right Hand
Range of Motion
180 Degrees
Holes
With
Pin Material
Stainless Steel
Standards
ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
Ligature Resistant
Yes
Pin Type
Hospital Tip
Hardware
Included
Hole Spacing
6 in
Item
Continuous Hinge

Description

Continuous Hinge, Ligature Resistant Yes, Carbon Steel Material, 180 Degrees Range of Motion, Gray Enamel Finish, With Holes, 540.0 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 84 in Door Leaf Height, 84 in Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Half Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.