Continuous Hinge, Stainless Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 120 in Leaf H

  • Mfr # FM3500-120-HT-MP

  • Zoro # G0867126


product price: $1,135.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Door Leaf Height
120 in
Door Leaf Thickness
0.109 in
Door Leaf Width
2 1/4 in
Load Capacity
540.0 lb
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM3500-120-HT-MP
Zoro #
G0867126
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
120 in
Door Leaf Thickness
0.109 in
Door Leaf Width
2 1/4 in
Frame Leaf Width
2 1/4 in
Frame Leaf Height
120 in
Frame Leaf Thickness
0.109 in
Required Door Thickness
1 3/4 in
Overall Knuckle Height
2 in
Pin Dia.
3/16 in
Length
120 in

Details

Item
Continuous Hinge
Load Capacity
540.0 lb
Ligature Resistant
Yes
Material
Stainless Steel
Finish
Satin Stainless Steel
Mounting
Full Mortise
Holes
With
Range of Motion
180 Degrees
Standards
ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
Pin Type
Hospital Tip
Pin Material
Stainless Steel
Hardware
Included
Hole Spacing
6 in
Orientation
Left Hand
Holes per Leaf
30

Description

Continuous Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 540.0 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 120 in Door Leaf Height, 120 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.109 in Door Leaf Thickness, 0.109 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Length 120 in, Included Hardware, 6 in Hole Spacing, 30 Holes per Leaf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.