Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge, Stainless Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 80 in Leaf H

  • Mfr # FM3500-79-HT-MP

  • Zoro # G0867117


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
80 in
Door Leaf Thickness
0.109 in
Door Leaf Width
2 1/4 in
Load Capacity
540.0 lb
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM3500-79-HT-MP
Zoro #
G0867117
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
80 in
Door Leaf Thickness
0.109 in
Door Leaf Width
2 1/4 in
Frame Leaf Width
2 1/4 in
Frame Leaf Height
80 in
Frame Leaf Thickness
0.109 in
Length
80 in
Pin Dia.
3/16 in
Required Door Thickness
1 3/4 in
Overall Knuckle Height
2 in

Details

Item
Continuous Hinge
Load Capacity
540.0 lb
Ligature Resistant
Yes
Material
Stainless Steel
Finish
Satin Stainless Steel
Holes
With
Mounting
Full Mortise
Range of Motion
180 Degrees
Holes per Leaf
21
Pin Type
Hospital Tip
Hardware
Included
Standards
ANSI/BHMA Standard A 156.26 Grade 1, Fire Rated
Hole Spacing
6 in
Orientation
Left Hand
Pin Material
Stainless Steel

Description

Continuous Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Satin Stainless Steel Finish, With Holes, 540.0 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 80 in Door Leaf Height, 80 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.109 in Door Leaf Thickness, 0.109 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Length 80 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.