Door and Butt Hinge, 304 Stainless steel, Full Mortise Mounting, 4 1/2 in Leaf W x 83 1/8 in Leaf H

  • Mfr # FM300MB 83-1/8"

  • Zoro # G8180776


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.079 in
Door Leaf Width
4 1/2 in
Finish
Dull Stainless Steel
Holes per Leaf
21
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FM300MB 83-1/8"
Zoro #
G8180776
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.079 in
Door Leaf Width
4 1/2 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
83 1/8 in
Frame Leaf Width
4 1/2 in
Frame Leaf Thickness
0.079 in
Overall Knuckle Height
2 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Pin Diameter
3/8 in

Details

Finish
Dull Stainless Steel
Holes per Leaf
21
Load Capacity
600 lb
Material
304 Stainless steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Fastener Screwpack Includes Custom 12-24 x 11/16 S.S Phillips Flat Head Undercut Tek Screws
Item
Door and Butt Hinge
Pin Material
304 Stainless Steel
Standards
ANSI/BHMA A156.26, ANSI/BHMA A156.26 Grade 1, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, EPD, Florida Building Code Approved TAS 201, 202, 203 (old), Warnock Hersey
Holes
With
Bearing Type
Sleeve
Ligature Resistant
No
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
21
Includes Hardware
Hardware Included
Mounting Style
Full Mortise
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr

Description

Butt Hinge, 304 Stainless Steel, Dull Stainless Steel Finish, 600 lb Load Capacity, 21 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.079 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Sleeve Bearing Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.