Shop MARKAR
See all product information
Create Account
Door and Butt Hinge, 304 Stainless steel, Full Mortise Mounting, 4 1/2 in Leaf W x 83 1/8 in Leaf H
- Mfr # HG311 MB LL SS BEARINGS 83-1/8"
- Zoro # G8216415
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Door Leaf Height
83 1/8 in
Door Leaf Thickness
0.079 in
Door Leaf Width
4 1/2 in
Finish
Dull Stainless Steel
Holes per Leaf
21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG311 MB LL SS BEARINGS 83-1/8"
- Zoro #
- G8216415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Leaf Height
- 83 1/8 in
- Door Leaf Thickness
- 0.079 in
- Door Leaf Width
- 4 1/2 in
- Pin Dia.
- 3/16 in
- Required Door Thickness
- 1-3/4 in
- Frame Leaf Height
- 83-1/8 in
- Frame Leaf Width
- 4-1/2 in
- Frame Leaf Thickness
- 0.079 in
- Pin Diameter
- 3/16 in
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/4 in
- Fits Chest Size
- 7/16 in dia Exterior Barrel
Description
Butt Hinge, 304 Stainless Steel, Dull Stainless Steel Finish, 600 lb Load Capacity, 21 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 83 1/8 in Door Leaf Height, 83 1/8 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.079 in Door Leaf Thickness, 0.079 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Sleeve Bearing Type, Features 7/16 in dia Exterior Barrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.