Door and Butt Hinge, 304 Stainless steel, Full Mortise Mounting, 4 1/2 in Leaf W x 95 in Leaf H

  • Mfr # FM3500-95

  • Zoro # G7945226


product price:  $970.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
95 in
Door Leaf Thickness
0.105 in
Door Leaf Width
4 1/2 in
Finish
Satin Stainless Steel
Holes per Leaf
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM3500-95
Zoro #
G7945226
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
95 in
Door Leaf Thickness
0.105 in
Door Leaf Width
4 1/2 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
95 in
Frame Leaf Thickness
0.105 in
Frame Leaf Width
4 1/2 in
Overall Knuckle Height
2 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
3/16 in

Details

Finish
Satin Stainless Steel
Holes per Leaf
21
Load Capacity
900 lb
Material
304 Stainless steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Flanged Nylon Bearings; Edge Mount Security Hinge
Pin Type
Barrel, Hospital Tip
Hardware
Mounting Included
Holes
With
Item
Door and Butt Hinge
Ligature Resistant
Yes
Standards
ANSI/BHMA A156.26, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (old), Warnock Hersey
Pin Material
304 Stainless Steel
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Fire Rating
3 hr
Number of Holes per Leaf
21
Mounting Style
Full Mortise

Description

Butt Hinge, 304 Stainless Steel, Satin Stainless Steel Finish, 900 lb Load Capacity, With Holes, 21 Holes per Leaf, Yes Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 95 in Door Leaf Height, 95 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.105 in Door Leaf Thickness, 0.105 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Mounting Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.