Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latching Door Edge Guard, 1-3/4"W X 96"H

  • Mfr # EG308-002-630

  • Zoro # G8027013


product price: $303.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Overall Width
1 3/4 in
Finish
Unfinished
Overall Height
96 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG308-002-630
Zoro #
G8027013
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Height
96 in
Width
1 3/4 in
Height
96 in
Door Thickness
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Edge Guard
Material
Stainless Steel
Finish
Unfinished
Includes
Hardware
Number of Sides
3
Mounting
AdjustaScrews
Includes Hardware
Hardware Included

Description

Door Edge Guard, Unfinished Finish, Material Stainless Steel, Height 96 in, Width 1 3/4 in, Number of Sides 3, Door Thickness 1 3/4 in, AdjustaScrews Mounting, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.