Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 5/8 in Leaf W x 8 ft Leaf H, Clear Anodized

  • Mfr # FS101-002-628-HT-MP-RH

  • Zoro # G8911655


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 5/8 in
Holes per Leaf
21
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS101-002-628-HT-MP-RH
Zoro #
G8911655
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.125 in
Door Leaf Width
1 5/8 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
8 ft
Frame Leaf Width
1 5/8 in
Length
96 in
Overall Width
3 3/8 in
Frame Leaf Thickness
0.125 in
Overall Knuckle Height
2 in
Width
2-1/16"
Hinge Length
96 in
Door Thickness - Maximum
1 3/4 in
Pin Diameter
3/16 in

Details

Finish
Clear Anodized
Holes per Leaf
21
Load Capacity
600 lb
Material
Aluminum Alloy
Mounting
Full Surface
Orientation
Right Hand
Range of Motion
180 Degrees
Features
Aluminum End Pins, Medical Bearings, No Exposed Mounting Fasteners
Item
Piano Hinge
Hole Spacing
6 in
Ligature Resistant
Yes
Holes
With
Hardware
Included
Pin Type
Hospital Tip
Standards
ANSI/BHMA A156.26 Grade 2
Pin Material
Stainless Steel
Color
Aluminum
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
Number of Holes per Leaf
21
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Resistance Properties
Scratch-Resistant

Description

Piano Hinge, Ligature Resistant Yes, Aluminum Alloy Material, 180 Degrees Range of Motion, Aluminum Finish, With Holes, 600 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Full Surface Mounting, 3/16 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.