Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piano Hinge, Aluminum Alloy, Full Surface Mounting, 1 5/8 in Leaf W x 8 ft Leaf H

  • Mfr # FS101-002-313

  • Zoro # G8403087


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
8 ft
Door Leaf Thickness
0.438 in
Door Leaf Width
1 5/8 in
Finish
Dark Bronze Anodized
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS101-002-313
Zoro #
G8403087
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
8 ft
Door Leaf Thickness
0.438 in
Door Leaf Width
1 5/8 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
8 ft
Frame Leaf Width
1 5/8 in
Overall Knuckle Height
1 in
Length
8 ft
Overall Width
3 3/8 in
Frame Leaf Thickness
0.438 in
Width
2-1/4"
Height
96"
Hinge Length
8 ft
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Finish
Dark Bronze Anodized
Holes per Leaf
0
Load Capacity
600 lb
Material
Aluminum Alloy
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Aluminum End Pins, Medical Bearings, No Exposed Mounting Fasteners
Item
Piano Hinge
Standards
ANSI/BHMA A156.26 Grade 2
Ligature Resistant
No
Holes
Without
Hardware
Included
Pin Type
Nonremovable
Pin Material
Stainless Steel
Color
Dark Bronze
Bearing Type
Split Nylon
Hand Orientation
Non-Handed
Number of Holes per Leaf
0
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated, Oil Rubbed
Removable Pin
No
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant No, Aluminum Alloy Material, 180 Degrees Range of Motion, Dark Bronze Finish, Without Holes, 600 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.438 in Door Leaf Thickness, 0.438 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 8 ft, Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.