This item is Discontinued.

Markar Piano Hinge, Carbon Steel, Full Surface Mounting, 1 11/16 in Leaf W x 7 ft Leaf H, Primed for Paint FS201-001-600-HT-MP-RH

Piano Hinge, Carbon Steel, Full Surface Mounting, 1 11/16 in Leaf W x 7 ft Leaf H, Primed for Paint (Discontinued)

  • Mfr # FS201-001-600-HT-MP-RH
  • Zoro # G8911542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS201-001-600-HT-MP-RH
Zoro #
G8911542
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 11/16 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Overall Width
3 3/8 in
Overall Knuckle Height
2 in
Frame Leaf Width
1 11/16 in
Length
84 in
Frame Leaf Height
7 ft
Frame Leaf Thickness
0.083 in
Width
1-11/16"
Hinge Length
84 in
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Finish
Primed for Paint
Holes per Leaf
24
Load Capacity
600 lb
Material
Carbon Steel
Mounting
Full Surface
Orientation
Right Hand
Range of Motion
90 Degrees
Features
Hospital Tip; Built-in 1/8" Inset
Hardware
Included
Item
Piano Hinge
Hole Spacing
6 in
Holes
With
Pin Type
Hospital Tip
Pin Material
Stainless Steel
Standards
ANSI/BHMA A156.26 Grade 1
Ligature Resistant
Yes
Color
Gray
UL Fire Rating
UL10C
Hand Orientation
Right-Handed
Number of Holes per Leaf
24
ANSI/BHMA Finish
Primed For Painting
Range of Motion - Maximum
180 Degrees
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included

Description

Piano Hinge, Ligature Resistant Yes, Carbon Steel Material, 90 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.