This item is Discontinued.

Markar Piano Hinge, Carbon Steel, Full Surface Mounting, 1 11/16 in Leaf W x 7 ft Leaf H, Primed for Paint FS202-001-600-HT-MP

Piano Hinge, Carbon Steel, Full Surface Mounting, 1 11/16 in Leaf W x 7 ft Leaf H, Primed for Paint (Discontinued)

  • Mfr # FS202-001-600-HT-MP
  • Zoro # G8911551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS202-001-600-HT-MP
Zoro #
G8911551
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
7 ft
Door Leaf Thickness
0.083 in
Door Leaf Width
1 11/16 in
Pin Dia.
3/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Height
7 ft
Frame Leaf Width
1 11/16 in
Length
84 in
Overall Knuckle Height
2 in
Frame Leaf Thickness
0.083 in
Overall Width
3 3/8 in
Width
1-11/16"
Door Thickness - Maximum
1 3/4 in
Hinge Length
84 in
Pin Diameter
3/16 in

Details

Finish
Primed for Paint
Holes per Leaf
24
Load Capacity
600 lb
Material
Carbon Steel
Mounting
Full Surface
Orientation
Left Hand
Range of Motion
90 Degrees
Features
Hospital Tip; 1/8" Inset
Item
Piano Hinge
Pin Material
Stainless Steel
Pin Type
Hospital Tip
Holes
With
Hole Spacing
6 in
Hardware
Included
Ligature Resistant
Yes
Standards
ANSI/BHMA A156.26 Grade 1
Color
Gray
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Number of Holes per Leaf
24
ANSI/BHMA Finish
Primed For Painting
Resistance Properties
Scratch-Resistant

Description

Piano Hinge, Ligature Resistant Yes, Carbon Steel Material, 90 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 7 ft Door Leaf Height, 7 ft Frame Leaf Height, 1 11/16 in Door Leaf Width, 1 11/16 in Frame Leaf Width, 0.083 in Door Leaf Thickness, 0.083 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 84 in, Included Hardware, 6 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.