Piano Hinge, Carbon Steel, Half Surface Mounting, 1 3/4 in Leaf W x 8 ft Leaf H, Primed for Paint

  • Mfr # HS203-002-600-HT-MP-LH

  • Zoro # G0124577


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Mounting
Half Surface
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS203-002-600-HT-MP-LH
Zoro #
G0124577
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Width
1 3/4 in
Door Leaf Height
8 ft
Door Leaf Thickness
0.075 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
8 ft
Frame Leaf Thickness
0.075 in
Overall Knuckle Height
2 in
Required Door Thickness
1-3/4 in
Length
96 in
Pin Dia.
3/16 in
Overall Width
3 7/8 in
Width
1-11/16"
Pin Diameter
3/16 in
Door Thickness - Maximum
1 3/4 in
Hinge Length
96 in

Details

Item
Piano Hinge
Material
Carbon Steel
Mounting
Half Surface
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
Yes
Finish
Primed for Paint
Holes per Leaf
21
Holes
With
Pin Material
Stainless Steel
Hole Spacing
6 in
Features
Hospital Tip; Barrel Continuous Hinge
Hardware
Included
Standards
ANSI/BHMA A156.26 Grade 1
Orientation
Left Hand
Pin Type
Hospital Tip
Color
Gray
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
Number of Holes per Leaf
21
Includes Hardware
Hardware Included
Resistance Properties
Scratch-Resistant
ANSI/BHMA Finish
Zinc-Plated With Clear Chromate Seal
Range of Motion - Maximum
180 Degrees

Description

Piano Hinge, Ligature Resistant Yes, Carbon Steel Material, 180 Degrees Range of Motion, Gray Enamel Finish, With Holes, 600 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 96 in, Included Hardware, 6 in Hole Spacing, 21 Holes per Leaf, Half Surface Mounting, 3/16 in Pin Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.