Zoro Homepage

Piano Hinge, Stainless Steel, 6 ft Leaf Ht, 1 3/4 in Leaf W Unfinished

  • Mfr # FM300-79

  • Zoro # G4566870


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM300-79
Zoro #
G4566870
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Width
1 3/4 in
Door Leaf Height
6 ft
Frame Leaf Width
1 15/16 in
Frame Leaf Height
6 ft
Pin Dia.
3/16 in
Length
79 ft
Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/4 in
Hinge Length
79 ft
Door Thickness - Maximum
2 1/4 in
Pin Diameter
3/16 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
Finish
Unfinished
Holes per Leaf
4
Holes
With
Orientation
Non Handed
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Features
7/16 in dia Exterior Barrel, Fasteners Are Concealed When Door is Closed
Resistance Properties
Scratch-Resistant
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
Standards
ANSI/BHMA A156.26, ANSI/BHMA A156.26 Grade 1, ANSI/SDI 250.13 Certified, ASTM E1886 Certified, ASTM E1996 Certified, ASTM E330 Certified, Florida Building Code Approved TAS 201, 202, 203 (old)
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
4
Pin Material
Stainless Steel

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 6 ft Door Leaf Height, 6 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 1-3/4 in Required Door Thickness, Length 79 ft, 4 Holes per Leaf, Full Mortise Mounting, 3/16 in Pin Dia., Stainless Steel Pin Material

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.