Zoro Homepage

Piano Hinge, Stainless Steel, 8 ft Leaf Ht, 1 3/4 in Leaf W Unfinished

  • Mfr # HG315-95

  • Zoro # G4564019


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG315-95
Zoro #
G4564019
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Width
1 3/4 in
Door Leaf Height
8 ft
Frame Leaf Width
1 3/4 in
Frame Leaf Height
8 ft
Required Door Thickness
1-3/4 in
Pin Dia.
3/16 in
Length
95 ft
Hinge Length
95 ft
Pin Diameter
3/16 in

Details

Item
Piano Hinge
Material
Stainless Steel
Mounting
Full Mortise
Load Capacity
600 lb
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
4
Finish
Unfinished
Holes
With
Orientation
Non Handed
Pin Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Standards
ANSI/BHMA Standard A156.26 Grade 1
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Hand Orientation
Non-Handed
Features
7/16 in dia Exterior Barrel, For Use On Center Hung Lead Lined Doors
Range of Motion - Maximum
180 Degrees
Resistance Properties
Scratch-Resistant

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Unfinished Finish, With Holes, 600 lb Load Capacity, Non Handed Orientation, 8 ft Door Leaf Height, 8 ft Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 1-3/4 in Required Door Thickness, Length 95 ft, 4 Holes per Leaf, Full Mortise Mounting, 3/16 in Pin Dia., Stainless Steel Pin Material, ANSI/BHMA Standard A156.26 Grade 1 Standards, UL Fire Rating UL10C

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.